Skip Content
HARNESS AMEBA WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HARNESS AMEBA WEBBING

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTAMEBA1411
  • Mfr. Model # AMEBA1411
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Technical Specs

  • Colour Orange
  • Includes Protective Covers for Label Pack, Lanyard Storage,
  • Item Full Body Harness
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 310 lbs.
  • Standards CSA Z259.10-06, ANSI Z359.1-2007, OSHA 29 CFR 1910
  • Harness Size Universal
  • Hardware Material Steel
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles
  • Leg Strap Buckles Pass-Thru
  • Chest Strap Buckles Friction / Pass-Through
  • Subpelvic Strap Yes
  • Stretchable No
  • Harness Application Construction, Oil & Gas, Wind & Tower
  • Webbing Material Polyester
  • Back D-Ring
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list