Skip Content
HARNESS AMEBA BK D QC CONNECT BUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HARNESS AMEBA BK D QC CONNECT BUCK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT1410Q
  • Mfr. Model # 1410Q
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.99 lbs

Technical Specs

  • Colour Orange
  • Includes Lanyard Storage and Web Keepers
  • Weight Capacity 310 lbs.
  • Item Full Body Harness
  • Harness Size Universal
  • Standards ANSI Z359.1-07, CSA Z259.10-06
  • Tensile Strength 5,000 lbs.
  • Front D-Ring No
  • Side D-Rings No
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Shoulder Strap Buckles None
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Stretchable No
  • Harness Application Construction, General Industry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list