HARNESS 1452 (L-XL), L/X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HARNESS 1452 (L-XL), L/X-LARGE

AMEBA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT1452L-XL
  • Mfr. Model # 1452L-XL
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Technical Specs

  • Colour Orange
  • Includes Integrated Toolbelt, Side D-Ring, Extra Padding
  • Item Harness
  • Tensile Strength 6,000 lbs.
  • Weight Capacity 310 lbs.
  • Standards CSA-1059Z259.10-6
  • Harness Size Large/X-Large
  • Hardware Material Forged Steel
  • Side D-Rings Yes
  • Front D-Ring No
  • Leg Strap Buckles Grommet
  • Chest Strap Buckles Friction / Pass-Through
  • Shoulder Strap Buckles None
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Back D-Ring Yes
  • Stretchable No
  • Harness Application Construction
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list