Skip Content
HARNESS 1450E, UNIVERSAL SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HARNESS 1450E, UNIVERSAL SIZE

AMEBA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT1450E
  • Mfr. Model # 1450E
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • Colour Orange
  • Includes D-Ring Extender
  • Item Harness
  • Weight Capacity 310 lbs.
  • Tensile Strength 6,000 lbs.
  • Standards CSA-1059Z259.10-6
  • Harness Size Universal
  • Hardware Material Forged Steel
  • Front D-Ring No
  • Side D-Rings No
  • Leg Strap Buckles Grommet
  • Shoulder Strap Buckles
  • Chest Strap Buckles
  • Subpelvic Strap Yes
  • Back D-Ring
  • Webbing Material Polyester
  • Stretchable No
  • Harness Application Construction
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list