HARN XL BACK/CHEST/HIP-D QC LEG PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARN XL BACK/CHEST/HIP-D QC LEG PAD

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10105945
  • Mfr. Model # 10105945
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2612
  • Shipping Weight 3.55 lbs

Product Details

EVOTECH(TM) Full Body Harness. Harness, x-large size, back, chest, and hip, d-ring, quick connect legs. EVOTECH(TM) Full Body Harness offers breathable padding, no binding edge on shoulder padding. SEI certified to CSA Z259.10-06.

Technical Specs

  • Front D-Ring Yes
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Item Harness
  • Chest Strap Buckles Quick-Connect
  • Harness Size X-Large
  • Side D-Rings Yes
  • Standards CSA Z259.10-06.
  • Subpelvic Strap Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list