HARN QC OIL VD3DXLXPSWNPDBLTRSCUCSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARN QC OIL VD3DXLXPSWNPDBLTRSCUCSA

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1111553C
  • Mfr. Model # 1111553C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2596
  • Shipping Weight 7.2 lbs

Product Details

ExoFit(TM) XP raises the bar with more new industry first features including the following: Stand-up dorsal D-ring, D-ring impact indicator, colour-coded buckles to ensure proper harness donning, and removable/washable padding.

Technical Specs

  • Harness Size X-Large
  • Front D-Ring Yes
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Side D-Rings No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list