Skip Content
HARN QC CN 0D 1L XL AFK XP PD BLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARN QC CN 0D 1L XL AFK XP PD BLT

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1110882C
  • Mfr. Model # 1110882C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2599
  • Shipping Weight 5.3 lbs

Product Details

Nomex/Kevlar blend fabric used in back, hip and leg pads. Nomex/Kevlar webbing. Dorsal web loop or PVC coated hardware options. Front rescue loops. Leather insulators behind metal hardware. CSA certified.

Technical Specs

  • Leg Strap Buckles Quick-Connect
  • Front D-Ring No
  • Harness Size X-Large
  • Back D-Ring Yes
  • Item XP Arc Flash Construction Harness - Dorsal Web Loop
  • Weight Capacity 310 lbs.
  • Standards ASTM F887, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Nomex(R)/Kevlar(R)
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list