HARN, QC, 1D, VEST, PADDED, XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARN, QC, 1D, VEST, PADDED, XL

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1191254C
  • Mfr. Model # 1191254C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2600
  • Shipping Weight 3.79 lbs

Product Details

A value-packed harness with comfort features designed for the daily user. It utilizes a lightweight, breathable backpad in combination with hip and leg pads. Durable polyester webbing provides high visibility and an enhanced life cycle.

Technical Specs

  • Back D-Ring Yes
  • Harness Size X-Large
  • Front D-Ring No
  • Weight Capacity 420 lbs.
  • Item Vest-Style Harness - Comfort Padding
  • Standards ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
  • Hardware Material Zinc Plated Steel
  • Side D-Rings No
  • Webbing Material Polyester
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list