Skip Content
HARN, PT, 3D, VEST, UNIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARN, PT, 3D, VEST, UNIV

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1191205C
  • Mfr. Model # 1191205C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2600
  • Shipping Weight 3.2 lbs

Product Details

Protecta full body harness is a durable polyester web construction, dependable quality and value pricing. Universal sizing: fits most people (XL available). Full adjustability: ensures proper fit and safety for all users.

Technical Specs

  • Harness Size Medium/Large
  • Leg Strap Buckles Pass-Thru
  • Back D-Ring Yes
  • Item Vest-Style Positioning Harness
  • Weight Capacity 420 lbs.
  • Hardware Material Zinc Plated Steel
  • Standards OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
  • Front D-Ring No
  • Side D-Rings Yes
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list