Skip Content
HARN NEX WE TB VD 2D PAD BLT SM CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARN NEX WE TB VD 2D PAD BLT SM CSA

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113175
  • Mfr. Model # 1113175
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Colour Blue
  • Item Full Body Harness
  • Weight Capacity 420 lbs.
  • Harness Size Small
  • Tensile Strength 6,000 lbs.
  • Standards ANSI, CSA, CE, OSHA
  • Front D-Ring Yes
  • Shoulder Strap Buckles None
  • Side D-Rings Yes
  • Leg Strap Buckles Tongue
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Stretchable Yes
  • Harness Application Wind Energy
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Series ExoFit NEX (TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list