Skip Content
HARN NEX WE TB VD 2D PAD BLT LG CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARN NEX WE TB VD 2D PAD BLT LG CSA

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113177
  • Mfr. Model # 1113177
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.32 lbs

Technical Specs

  • Colour Blue
  • Item Full Body Harness
  • Weight Capacity 420 lbs.
  • Tensile Strength 6,000 lbs.
  • Harness Size Large
  • Standards ANSI, CSA, CE, OSHA
  • Side D-Rings Yes
  • Shoulder Strap Buckles None
  • Front D-Ring Yes
  • Leg Strap Buckles Tongue
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Stretchable Yes
  • Harness Application Wind Energy
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Series ExoFit NEX (TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list