Skip Content
HARN LQC CON 1D SM NEX PAD,BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARN LQC CON 1D SM NEX PAD,BELT

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113121C
  • Mfr. Model # 1113121C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2597
  • Shipping Weight 6.7 lbs

Product Details

ExoFit NEX(TM) harnesses are the culmination of ongoing research, and the implementation of new designs using the latest breakthrough materials. The ultimate in comfot, function and durability. It is designed for workers who need to wear fall protection f

Technical Specs

  • Harness Size Small
  • Front D-Ring No
  • Back D-Ring Yes
  • Leg Strap Buckles Quick-Connect
  • Weight Capacity 420 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI Z359.1, ANSI Z359.3
  • Item Construction Style Positioning Harness
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Repel(TM) Polyester
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list