Skip Content
HARN LQC 3DH LG NEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARN LQC 3DH LG NEX

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1113052C
  • Mfr. Model # 1113052C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2597
  • Shipping Weight 4.4 lbs

Product Details

ExoFit NEX(TM) harnesses are the culmination of ongoing research, and the implementation of new designs using the latest breakthrough materials. The ultimate in comfot, function and durability. It is designed for workers who need to wear fall protection f

Technical Specs

  • Front D-Ring No
  • Leg Strap Buckles Quick-Connect
  • Harness Size Large
  • Back D-Ring Yes
  • Item Vest-Style Positioning Harness
  • Weight Capacity 420 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
  • Side D-Rings No
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Repel(TM) Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list