Skip Content
HARMONIC BALANCER PULLER KIT,6 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARMONIC BALANCER PULLER KIT,6 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MZR5
  • Mfr. Model # 1MZR5
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Includes 6 Pc Set (Cross Yoke, Extended Bushing, 3 Pieces of Shoulder Bolts)
  • Item GM Harmonic Balancer Puller Kit
  • Screw Size 1/4" - 28UNF, 5/8" - 18UNF
  • Bolt Circle Dia. (In.) 5/8, 3/8
  • Application This Tool Can Be Used To Pull GM 1990-2002 3300 And 3800 V6 Engine Crankshaft Harmonic Balancers
  • Use with Model GM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list