HARDWIRE LED RETROFIT KIT,RED,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HARDWIRE LED RETROFIT KIT,RED,PK 2

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LEK8
  • Mfr. Model # 1LEK8
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Includes Mounting Bracket
  • Depth 1"
  • Item Exit Sign Hardwire LED Retrofit Kit
  • Width 6-7/8"
  • Standards ETL/UL924

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list