HARDWARE,TUFLEX,IMPORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARDWARE,TUFLEX,IMPORT

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALDCH4
  • Mfr. Model # DCH4
  • UNSPSC # 31162605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Product Details

Rugged - Both alloy steel hook and latch are forged for superior toughness.. Color Coded - Hook color matches Tuflex color for easy identification. Tuflex - Four hook sizes to match Tuflex sizes. Web Slings - Can be used with 1 in. and 2 in. web slings.

Technical Specs

  • Colour Red
  • For Use With Synthetic Slings
  • Includes Latch
  • Item Sling Hook
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list