Skip Content
HARDWARE MOUNTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARDWARE MOUNTING

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEP1C4MRS
  • Mfr. Model # P1C4MRS
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Rod clevis for pneumatic cylinder. Cylinder type P1D. Bore 50 and 63 inches.

Technical Specs

  • Item Rod Clevis
  • Cylinder Type P1D
  • Air Cylinder Bore Dia. 50mm, 63mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list