Skip Content
HARDWARE MOUNTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARDWARE MOUNTING

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEP1C4MMD
  • Mfr. Model # P1C4MMD
  • UNSPSC # 27131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Bore Dia. (In.) 50mm
  • Material Aluminum
  • Includes PIVOT BRACKET WITH RIGID BEARING
  • Overall Length (In.) 65mm
  • Package Quantity 1
  • Item Cylinder Mounting Hardware
  • Fits 50mm
  • Mount Type Pivot Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list