Skip Content
HARDWARE MOUNTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARDWARE MOUNTING

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEP1C4LMCA
  • Mfr. Model # P1C4LMCA
  • UNSPSC # 27131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Cylinder Mounting Hardware
  • Includes Clevis Bracket, 2 Retaining Rings, 4 Bolts and Pin
  • Bore Dia. (In.) 40mm
  • Material Aluminum
  • Mount Type Clevis Bracket GA
  • Fits 40mm
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list