Skip Content
HARDWARE CLOTH, HEIGHT 48 IN., 23 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARDWARE CLOTH, HEIGHT 48 IN., 23 G

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LVE5
  • Mfr. Model # 4LVE5
  • UNSPSC # 11162108
  • CATALOGUE PAGE # 2123
  • Shipping Weight 29.93 lbs

Product Details

Hardware Cloth, Gauge 23, Mesh Size 1/4 In., Height 4 ft., Length 50 ft., Mesh Shape Square, Galvanized, Steel.

Technical Specs

  • Finish Galvanized
  • Gauge 23 ga.
  • Height 4 ft.
  • Item Hardware Cloth
  • Length 50 ft.
  • Mesh Size 1/4"
  • Mesh Shape Square
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list