Skip Content
HARDWARE CLOTH, HEIGHT 24 IN., 23 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARDWARE CLOTH, HEIGHT 24 IN., 23 G

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LVE3
  • Mfr. Model # 4LVE3
  • UNSPSC # 11162108
  • CATALOGUE PAGE # 2123
  • Shipping Weight 15.89 lbs

Product Details

Hardware Cloth, Gauge 23, Mesh Size 1/4 In., Height 2 ft., Length 50 ft., Mesh Shape Square, Galvanized, Steel.

Technical Specs

  • Item Hardware Cloth
  • Finish Galvanized
  • Height 2 ft.
  • Gauge 23 ga.
  • Length 50 ft.
  • Material Steel
  • Mesh Size 1/4"
  • Mesh Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list