Skip Content
HARDWARE CLOTH, 36 X 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARDWARE CLOTH, 36 X 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LVP6
  • Mfr. Model # 4LVP6
  • UNSPSC # 11162108
  • CATALOGUE PAGE # 2123
  • Shipping Weight 47.06 lbs

Product Details

Hardware Cloth, Gauge 27, Mesh Size 1/8 In., Height 3 ft., Length 100 ft., Mesh Shape Square, Galvanized, Steel.

Technical Specs

  • Height 3 ft.
  • Gauge 27 ga.
  • Finish Galvanized
  • Item Hardware Cloth
  • Length 100 ft.
  • Mesh Size 1/8"
  • Material Steel
  • Mesh Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list