Skip Content
HARDCOAT CORROSION INHIB 284G AERO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HARDCOAT CORROSION INHIB 284G AERO

LPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPSC03316
  • Mfr. Model # C03316
  • UNSPSC # 12163600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.999 lbs

Technical Specs

  • Item Hardcoat Corrosion Inhibitor
  • Application Aircraft Fuselages
  • Max. Operating Temp. 175 Degrees F
  • Specific Gravity 0.87 - 0.89
  • VOC Content 50.7% (442 g/L) per U.S. State and Federal Consumer Product Regulations
  • Flash Point 107 Degrees F
  • Min. Operating Temp. -40 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list