HARD WIRED SURGE PROTECTOR,3P,277/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARD WIRED SURGE PROTECTOR,3P,277/4

LEGRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19D594
  • Mfr. Model # 19D594
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Length 6-1/4"
  • Depth 3-1/2"
  • Item Hardwired Surge Protection
  • Number of Poles 3
  • Phase 3Y
  • Width 4-3/4"
  • Wire Gauge 8AWG
  • Mounting Style Surface or Flush Mount
  • Voltage 277/480
  • Standards UL1449,CSA, C22.2 No. 8
  • Modes of Protection All-Mode
  • Nominal Discharge Current 5kA
  • Voltage Protection Rating 1200V L-N
  • Max. Continuing Operating Voltage 320/640V
  • Max. Surge Current Per Phase 160kA
  • Short Circuit Current Rating 5kA
  • Max. Surge Current Per Mode 80kA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list