HARD TOP PLUS P20 NO DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARD TOP PLUS P20 NO DRAIN

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9656
  • Mfr. Model # 9656
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2240.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Roll Top Cover
  • Height 79"
  • Item Rolltop Drum Spill Containment System
  • Length 312"
  • Material High Density Polyethylene
  • Spill Capacity 375 gal.
  • Number of Drums 20
  • Width 62"
  • Load Capacity 45,000 lbs.
  • Standards 40 CFR 264.175, 40 CFR 122.26, SPCC
  • Opening Type Rolltop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list