Skip Content
HARD STEEL DRILL BIT,RH,3/16 IN,3 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARD STEEL DRILL BIT,RH,3/16 IN,3 I

B & A

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CJC9
  • Mfr. Model # 4CJC9
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Extra Hard Steel Such As Safes, Dies And Bearing Races
  • Decimal Equivalent 0.188
  • Item Hard Steel Drill Bit
  • Number of Pieces -
  • Grade Extra Hard Steel
  • Sizes Included -
  • Point Type -
  • List Number 1844
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list