Skip Content
HARD STEEL DRILL BIT,RH,1/8 IN,2 3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARD STEEL DRILL BIT,RH,1/8 IN,2 3/

B & A

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CJC8
  • Mfr. Model # 4CJC8
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Bright
  • Fractional Size (In.) 1/8
  • Decimal Equivalent 0.125
  • Application For Extra Hard Steel Such As Safes, Dies And Bearing Races
  • Material Carbide Tipped
  • Item Hard Steel Drill Bit
  • Type Right Hand
  • Number of Pieces -
  • Grade Extra Hard Steel
  • Point Type -
  • Metric Size -
  • Wire Size -
  • Letter Size -
  • Drill Point (Deg.) 120
  • Sizes Included -
  • List Number 1844
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List