Skip Content
HARD-SHELL CASE FOR IPHONE - BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HARD-SHELL CASE FOR IPHONE - BLACK

NITE IZE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTZHSH03-01
  • Mfr. Model # HSH03-01
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

This rugged case keeps your Smartphone both accessible at your side and protected from the elements. Hook and loop closure. Constructed of high density EVA foam and ballistic nylon with elastic panels on each side to fit a variety of medium sized smartphones with or without a protective case. Rugged fixed position clip accomodates belts up to 2.125 in.

Technical Specs

  • Item Rugged Hard Shell Case

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list