Skip Content
HARD RUBBER CURVED FLOOR SQUEEGEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARD RUBBER CURVED FLOOR SQUEEGEE

LIBMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LIB542
  • Mfr. Model # 542
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.2 lbs

Technical Specs

  • Colour Black
  • Item Floor Squeegee Set
  • Squeegee Blade Shape Curved
  • Includes Squeegee and Handle
  • Features Vulcanized Natural Rubber Blade Mounted With A Curve, Wooden Handle, Steel Handle Connector
  • FDA Compliant No
  • Length 60"
  • Chemical Resistant Yes
  • Squeegee Blade Count Single
  • Connection Type Tapered
  • Series No
  • Squeegee Blade Material Rubber
  • Color Coding System No
  • Squeegee Frame Material Steel
  • Squeegee Blade Width 24"
  • Squeegee Application Floor Squeegee
  • Squeegee Handle Included With Handle
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list