HARD HAT WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HARD HAT WHITE

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONP2ARW01A000
  • Mfr. Model # P2ARW01A000
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 868
  • Shipping Weight 0.95 lbs

Product Details

Fibre-Metal(R) Roughneck(R) P2A Series hard hat. Proprietary injection molded fiberglass compound delivers exceptional impact and crack resistance. Best-in-class heat resistance, meeting ANSI-Z89.1-2009 impact resistance at temperatures up to 370 Degrees F.

Technical Specs

  • Colour White
  • Item Hard Hat
  • Standards ANSI Z89.1-2009, CSA Z94.1-2005
  • Graphics None
  • Fits Hat Size One Size Fits Most
  • Accessory Slots No
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • CSA Type 1
  • CSA Class G, C
  • Hard Hat ANSI Type 1
  • Hard Hat Style Front Brim
  • Hard Hat Suspension 8 pt. Ratchet
  • Hard Hat ANSI Class C, G
  • Series Roughneck P2A
  • Shell Material Thermoplastic
  • Includes 1 Hard Hat
  • Head Protection Venting No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list