Skip Content
HARD HAT WELDER RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HARD HAT WELDER RED

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONE2RW15A000
  • Mfr. Model # E2RW15A000
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2479
  • Shipping Weight 0.85 lbs

Product Details

Supereight(R) series protective caps, model E2RW with standard ratchet suspension, CSA type 1 class E, colour red.

Technical Specs

  • Colour Red
  • Item Hard Hat
  • Standards ANSI Z89.1-2009
  • Shell Material Injection molded fibreglas resin
  • Graphics None
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots No
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 8 pt. Ratchet
  • Hard Hat ANSI Type 1
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Class E
  • Series SuperEight E2
  • Includes 1 Hard Hat
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list