Skip Content
HARD HAT W UV VENTED GRN 4 PT RTCHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARD HAT W UV VENTED GRN 4 PT RTCHT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMH704V-UV
  • Mfr. Model # H704V-UV
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2482
  • Shipping Weight 0.77 lbs

Technical Specs

  • Item Hard Hat
  • Colour Green
  • Graphics None
  • Standards ANSI/ISEA Z89.1
  • Shell Material High Density Polyethylene
  • Fits Hat Size One Size Fits Most
  • Accessory Slots Yes
  • CSA Type Type 1
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • CSA Class C, G, E
  • Hard Hat Style Front Brim
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C
  • Series H-700
  • Head Protection Venting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list