HARD HAT W UV GREEN 4 PT RTCHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARD HAT W UV GREEN 4 PT RTCHT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMH704R-UV
  • Mfr. Model # H704R-UV
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2482
  • Shipping Weight 0.77 lbs

Technical Specs

  • Colour Green
  • Item Hard Hat
  • Standards ANSI/ISEA Z89.1-2009
  • Graphics None
  • Fits Hat Size One Size Fits Most
  • Accessory Slots Yes
  • Shell Material High Density Polyethylene
  • CSA Type Type 1
  • CSA Class C, G, E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, G, E
  • Series H-700
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list