Skip Content
HARD HAT W UV BLUE 4 PT RTCHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARD HAT W UV BLUE 4 PT RTCHT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMH703R-UV
  • Mfr. Model # H703R-UV
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2482
  • Shipping Weight 0.83 lbs

Technical Specs

  • Colour Blue
  • Item Hard Hat
  • Shell Material High Density Polyethylene
  • Standards ANSI Z89.1 Type I, Class C, G, E, CSA Z94.1 Type I, Class C, G, E
  • Fits Hat Size One Size Fits Most
  • CSA Class C, G, E
  • CSA Type 1
  • Accessory Slots Yes
  • Graphics None
  • Hard Hat ANSI Type 1
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat ANSI Class C, G, E
  • Series H-700
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Style Front Brim
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list