!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HARD HAT VENTED 4PT RATCHET GREEN

HARD HAT VENTED 4PT RATCHET GREEN

3M

HARD HAT VENTED 4PT RATCHET GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARD HAT VENTED 4PT RATCHET GREEN

HARD HAT VENTED 4PT RATCHET GREEN

3M

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMMH704V
  • Mfr. Model # H704V
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

3M(TM) H700 series hard hat. Ratchet suspension. Vented shell.

Technical Specs

  • Item Hard Hat
  • Head Protection Style Front Brim
  • Fits Hat Size 6-5/8 - 7-3/4
  • Head Protection Venting Yes
  • Series H-700
  • CSA Type 1
  • ANSI Classification Type 1, Class C
  • Head Protection Suspension Type Ratchet (4-Point)
  • Head Protection Material Polyethylene
  • Standards ANSI Z89.1 Type I, Class C, CSA Z94.1 Type I
  • CSA Class C, G, E
  • Accessory Slots Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list