Skip Content
HARD HAT V-GARD GREEN CAP GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARD HAT V-GARD GREEN CAP GREEN

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10150222
  • Mfr. Model # 10150222
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2480
  • Shipping Weight 0.87 lbs

Product Details

The innovative V-Gard(R) GREEN is the world's first hard hat made from renewable resources. V-Gard GREEN helmet material is green high-density polyethylene (GHDPE). Third-party SEI certified as Type I, Class E helmets under ANSI/ISEA Z89.1-2009 and CSA Z94.1-2005. Standard size, slotted cap with 4-pt ratchet suspension. Green shell material. Logoing and striping available.

Technical Specs

  • Colour Green
  • Item V-Gard Helmet
  • Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
  • Shell Material Green High-Density Polyethylene (Ghdpe)
  • Graphics None
  • Accessory Slots Yes
  • CSA Type 1
  • Fits Hat Size 6-1/2 - 8
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • CSA Class E
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E
  • Hard Hat Suspension 4 pt. Ratchet
  • Series V-Gard Green
  • Hard Hat Style Front Brim
  • Includes Hard Hat, Suspension, Instructions
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list