Skip Content
HARD HAT SYSTEM W/UV INDICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARD HAT SYSTEM W/UV INDICATOR

3M PELTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELPG2008MUV
  • Mfr. Model # PG2008MUV
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2499
  • Shipping Weight 1.0 lbs

Product Details

Complete forestry system, includes hardhat, V4C visor, H31 muff. Neck/rainshield not included.

Technical Specs

  • Colour Orange
  • Item Hard Hat
  • Fits Hat Size One Size Fits Most
  • Standards ANSI/ISEA Z89.1-2009 Type 1, Class E
  • Graphics None
  • Shell Material High Density Polyethylene
  • Accessory Slots Yes
  • CSA Type 1
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat ANSI Class E
  • Hard Hat ANSI Type 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list