Skip Content
HARD HAT RACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARD HAT RACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6GLA7
  • Mfr. Model # 6GLA7
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2487
  • Shipping Weight 0.23 lbs

Technical Specs

  • Colour Black
  • Item Hard Hat Rack
  • Overall Depth 2-1/2"
  • Material Epoxy Coated Steel
  • Mounting Type Seat Back
  • Overall Height 7-3/4"
  • Overall Width 5-3/4"
  • Holds (1) Hard Hat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list