HARD HAT NORTH SOUTHROCK WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HARD HAT NORTH SOUTHROCK WH

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA79R01/5268FG
  • Mfr. Model # A79R01/5268FG
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Red
  • Standards ANSI Z89.1-2009 and CSA Z94.1
  • Item Hard Hat
  • Shell Material High Density Polyethylene
  • Accessory Slots Yes
  • Graphics None
  • CSA Type Type 1
  • CSA Class E
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list