HARD HAT LBL REFLECTIVE EMT RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARD HAT LBL REFLECTIVE EMT RED

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLHTL609
  • Mfr. Model # LHTL609
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.003 lbs

Technical Specs

  • Legend Emergency Medical Technician
  • Material Self-Adhesive Reflective Sheet
  • Legend/Background Color Red, Black/White
  • Item Hard Hat Label
  • Language English
  • Subject Matter Personal Protection
  • Shape Circle
  • Header No Header
  • Background Color Red, White
  • Legend Color Black
  • Self-Adhesive Yes
  • Metal Detectable No
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list