Skip Content
HARD HAT LBL REFLECT FIRE RESCUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARD HAT LBL REFLECT FIRE RESCUE

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLHTL600
  • Mfr. Model # LHTL600
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.003 lbs

Technical Specs

  • Item Hard Hat Label
  • Material Self-Adhesive Reflective Sheet
  • Legend/Background Color Red, Black/White
  • Legend Fire Rescue
  • Subject Matter Instruction
  • Language English
  • Shape Circle
  • Header No Header
  • Background Color Red, White
  • Legend Color Black
  • Legend Style Text and Symbol
  • Metal Detectable No
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list