HARD HAT H-708P 4PT PINLOCK GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARD HAT H-708P 4PT PINLOCK GRAY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMH708P
  • Mfr. Model # H708P
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2482
  • Shipping Weight 0.77 lbs

Product Details

3M(TM) H700 series hard hat. Pinlock suspension.

Technical Specs

  • Item Hard Hat
  • Colour Gray
  • Standards ANSI/ISEA Z89.1-2009
  • Shell Material High Density Polyethylene
  • Graphics None
  • Fits Hat Size One Size Fits Most
  • CSA Type Type 1
  • Accessory Slots Yes
  • CSA Class C, G, E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 4 pt. Pinlock
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, G, E
  • Series H-700
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list