Skip Content
HARD HAT COMPONENT KIT W/ EARMUFFS, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARD HAT COMPONENT KIT W/ EARMUFFS,

ELVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NMZ1
  • Mfr. Model # 3NMZ1
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Item Hard Hat Component Kit w/ Earmuffs, Bracket and Visor
  • Colour White
  • Standards Face Shields ANSI Z87.1-1989. Hard Hat ANSI Z89.1-2009 Earmuffs ANSI 53.19-1974, 27 dB NRR
  • Graphics None
  • Hard Hat Sub-Category Hard Hat Combination Kits
  • Hard Hat Suspension 6 pt. Pinlock
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E
  • Includes Face Screen, Ear Muffs
  • Accessory Slots Yes
  • Hard Hat Style Front Brim
  • Fits Hat Size 6-1/2 - 8
  • Series ProGuard (TM)
  • Shell Material Polypropylene
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list