HARD HAT 6PT RATCHET NAVY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HARD HAT 6PT RATCHET NAVY BLUE

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA69R-BLN
  • Mfr. Model # A69R-BLN
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Colour Navy Blue
  • Item Hard Hat
  • Standards ANSI Z89.1-2009 and CSA Z94.1
  • Fits Hat Size One Size Fits Most
  • Shell Material High Density Polyethylene
  • Accessory Slots Yes
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 6 pt. Ratchet
  • Hard Hat ANSI Class E
  • Hard Hat ANSI Type 1
  • Hard Hat Style Front Brim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list