HARD HAT 6PT PINLOCK NAVY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HARD HAT 6PT PINLOCK NAVY BLUE

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA69NY
  • Mfr. Model # A69NY
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Navy Blue
  • Item Hard Hat
  • Standards ANSI Z89.1-2009 and CSA Z94.1
  • Shell Material High Density Polyethylene
  • Fits Hat Size One Size Fits Most
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Accessory Slots Yes
  • Graphics None
  • CSA Type Type 1
  • CSA Class E
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat Suspension 6 pt. Pinlock
  • Hard Hat ANSI Class E
  • Includes 1 Hard Hat
  • Series Peak
  • Head Protection Venting No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list