Skip Content
HARD HAT 4PT PINLOCK NAVY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARD HAT 4PT PINLOCK NAVY BLUE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMH710P
  • Mfr. Model # H710P
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2482
  • Shipping Weight 0.77 lbs

Product Details

3M(TM) H700 series hard hat. Pinlock suspension.

Technical Specs

  • Colour Navy Blue
  • Item Hard Hat
  • Standards ANSI/ISEA Z89.1-2009
  • Graphics None
  • Shell Material High Density Polyethylene
  • Fits Hat Size One Size Fits Most
  • Accessory Slots Yes
  • CSA Type Type 1
  • CSA Class C, G, E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Style Front Brim
  • Hard Hat Suspension 4 pt. Pinlock
  • Hard Hat ANSI Class C, G, E
  • Hard Hat ANSI Type 1
  • Series H-700
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list