HARD DRIVE MOBILE DVR HTR 1TB SSD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARD DRIVE MOBILE DVR HTR 1TB SSD

EAGLEYE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EAGEA-HDD-MDVR
  • Mfr. Model # EA-HDD-MDVR
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs

Technical Specs

  • Height 4"
  • Item Transport Recording System
  • Includes (4) IR Cameras, 7" Monitor, Hard Drive DVR, Power Cable, AV Input and Output Cables
  • Number of Channels 4
  • Operating Temp. -20 Degrees C - 40 Degrees C
  • Type HDD
  • Voltage Rating 12 VDC
  • Connection 4 Pin
  • Width 7"
  • Power Consumption 12 V
  • Standards CE, cUL, RoHS
  • Characteristics Built-In GPS and Heater, Solid State Hard Drive
  • Resolution 420 TVL
  • Camera Inputs 4
  • Format Type H.264
  • Image Type AVI
  • Recording Modes NTSC
  • Max. Frames Per Second 30
  • Video Export Function USB
  • Viewing Types AVI
  • Hard Drive Size 1 TB
  • Recording Time 2 Weeks