HANK ROPE VECTOR 12.5X61 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HANK ROPE VECTOR 12.5X61 RED

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZR1261R
  • Mfr. Model # R1261R
  • UNSPSC # 31151500
  • CATALOGUE PAGE # 2635
  • Shipping Weight 17.17 lbs

Product Details

Vector(R) performance lifeline low-stretch rope. Block-creel construction with nylon core and polyester sheath. Superior shape retention and handling with no sheath slippage. MBS: 9,000 lbf (40.1 kN). NFPA 1983 (2006 ed.) G rated.

Technical Specs

  • Colour Red
  • Item Fall Protection Rope
  • Length 200 ft.
  • Standards NFPA G
  • Tensile Strength 9000 lbs.
  • Package Type Hank
  • Rope Dia. 1/2"
  • Rope Construction 32 Strand Braid Kernmantle
  • Rope Material Polyester
  • Rope Item Rescue Rope
  • Min. Breaking Strength (MBS) 12.2 kN
  • Elongation at 300 lb. 3.9%
  • Rope Type Static
  • Carrying Weight 7.7 lbs per 100 ft.
  • Working Load Limit 900 lbs.
  • Elongation at 10% MBS 7.7%
  • Rope Sub-Category Arborist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list