HANK ROPE VECTOR 11X61 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HANK ROPE VECTOR 11X61 BLK

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZR1161N
  • Mfr. Model # R1161N
  • UNSPSC # 31151500
  • CATALOGUE PAGE # 2635
  • Shipping Weight 12.05 lbs

Product Details

Vector(R) performance lifeline low-stretch rope. Block-creel construction with nylon core and polyester sheath. Superior shape retention and handling with no sheath slippage. MBS: 7,000 lbf (31.2 kN). NFPA 1983 (2006 ed.) L rated.

Technical Specs

  • Colour Black
  • Item Fall Protection Rope
  • Tensile Strength 7000 lb.
  • Length 200 ft.
  • Standards NFPA T
  • Rope Material Polyester
  • Working Load Limit 700 lbs.
  • Min. Breaking Strength (MBS) 12.2 kN
  • Rope Item Rescue Rope
  • Package Type Hank
  • Rope Construction 32 Strand Braid Kernmantle
  • Rope Dia. 7/16"
  • Elongation at 300 lb. 4.1%
  • Elongation at 10% MBS 7.3%
  • Rope Sub-Category Arborist
  • Carrying Weight 6 lbs per 100 ft.
  • Rope Type Static

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list