Skip Content
HANGING STRAP,PERFORATED,10 FT L,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANGING STRAP,PERFORATED,10 FT L,30

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NCC7
  • Mfr. Model # 4NCC7
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Gauge 20
  • Type Perforated
  • Item Hanging Strap
  • Length (Ft.) 10
  • Hole Dia. 3/16"-1/4"
  • Material 304 Stainless Steel
  • Thickness 0.038"
  • Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list